Panduit SPDUBRK Net-Access™ Bracket, PDU, S-Type Cabinet, Black | Graybar Store
Panduit - Net-Access™ Bracket, PDU, S-Type Cabinet, Black - SPDUBRK
+ / - Hover over image to Zoom
Other Views

    Net-Access™ Bracket, PDU, S-Type Cabinet, Black

    Manufacturer: Panduit
    Manufacturer #: SPDUBRK
    SKU: 25514793
    $82.61
    Checking Pricing
         
    Height (Inches):6.3 in.
    Color:Black
    Depth (Inches):0.7
    Mounting Type:Cabinet Mount
    Width (Inches):6.3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SPDUBRK
    • Color Black
    • Mounting Style Cabinet
    • Type PDU
    • Brand Net-Access
    • Depth (Inches) 0.7
    • Height (Inches) 6.3 in.
    • Mounting Type Cabinet Mount
    • Width (Inches) 6.3 in.
    • For Use With S-Type Cabinet
    Product Overview:
    PDU Bracket, Black, Width (Inches): 6.3 in