Panduit NVPDUB Net-Access™ Bracket, PDU, N-Type Cabinet, Black | Graybar Store
Panduit - Net-Access™ Bracket, PDU, N-Type Cabinet, Black - NVPDUB
+ / - Hover over image to Zoom
Other Views

    Net-Access™ Bracket, PDU, N-Type Cabinet, Black

    Manufacturer: Panduit
    Manufacturer #: NVPDUB
    SKU: 25501029
    $86.73
    Checking Pricing
         
    Height (Inches):4.54 in.
    Width (Inches):7.31 in.
    Color:Black
    Depth (Inches):3.96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NVPDUB
    • Color Black
    • Mounting Style Cabinet Mount
    • Type PDU
    • Brand Net-Access
    • Depth (Inches) 3.96 in.
    Product Overview:
    Net-Access™ PDU Bracket, Black