Cooper Lighting (Eaton) PD612ED010 PD6 LED Housing, 1200 Lumens | Graybar Store
Cooper Lighting (Eaton) - PD6 LED Housing, 1200 Lumens - PD612ED010
+ / - Hover over image to Zoom
Other Views

    PD6 LED Housing, 1200 Lumens

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: PD612ED010
    SKU: 25632969
    $68.57
    Checking Pricing
         
    Housing Installation:New/Remodel
    Lumens:1200
    Additional Features:Phase Cut/0-10V Dimming
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # PD612ED010
    • Additional Features Phase Cut/0-10V Dimming
    • Fixture Type 6 in. Housing
    • Housing Installation New/Remodel
    • Lamp Type LED
    • Lumens 1200
    • Voltage 120-277
    Product Overview:
    Housing, 6 in. (1) 23W, 120/277V for use with LED lamps.