Bogen PCMZPM PCM2000 Zone Paging Module | Graybar Store
Bogen - PCM2000 Zone Paging Module - PCMZPM
+ / - Hover over image to Zoom
Other Views

    PCM2000 Zone Paging Module

    Manufacturer: Bogen
    Manufacturer #: PCMZPM
    SKU: 92134030
    $113.45
    Checking Pricing
         
    Dimensions:1 x 1 x 1 inches
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # PCMZPM
    • Color Black
    • Dimensions 1 x 1 x 1 inches
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Zone paging module of the PCM2000 zone paging system.
    • One zone to 99 zones of simultaneous high-power and low-power paging
    • Up to 32 paging zone groups
    • Universal analog telephone interface designed for direct connection to loop start and ground start trunks, to PBX or KEY paging ports which supply DTMF capability, and to analog T/R lines
    • Signaling features include night ringer zone group, emergency/shift change zone group, code call zone group
    • Emergency All-Facility Override Paging