Bogen PCMCPU PCM2000 Central Processor Unit | Graybar Store
Bogen - PCM2000 Central Processor Unit - PCMCPU
+ / - Hover over image to Zoom
Other Views

    PCM2000 Central Processor Unit

    Manufacturer: Bogen
    Manufacturer #: PCMCPU
    SKU: 92134031
    $132.77
    Checking Pricing
         
    Product Includes:wall-mountable brackets
    Dimensions:8 x 5 x 5 inches
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # PCMCPU
    • Color Black
    • Dimensions 8 x 5 x 5 inches
    • Product Includes wall-mountable brackets
    • Country of Origin KR - South Korea
    Product Overview:
    Central processor unit of the PCM2000 zone paging system.
    The PCMCPU module includes a set of DIP switches to set the system ID, a Program/Run switch that allows system programming, a Power jack for 12V DC power, and audio connections for central amplifier, low-power BGM, high-power BGM, emergency/shift change trigger, and auxiliary trigger.