Corning RBC-02P Plug and Play™ Mounting Bracket, Frame Mountable, (2) CCHE Panels | Graybar Store
Corning - Plug and Play™ Mounting Bracket, Frame Mountable, (2) CCHE Panels - RBC-02P
+ / - Hover over image to Zoom
Other Views

    Plug and Play™ Mounting Bracket, Frame Mountable, (2) CCHE Panels

    Manufacturer: Corning
    Manufacturer #: RBC-02P
    SKU: 25250289
    $47.60
    Checking Pricing
         
    Height (Inches):6.5 in.
    Use With:CCH Connector Panels or Modules
    Width (Inches):2.85 in.
    Color:Black
    Depth (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # RBC-02P
    • Color Black
    • Mounting Style Rack Mount
    • Type Frame-Mountable
    • Brand Plug and Play
    • Depth (Inches) 2 in.
    • Enclosure Color Black
    • Height (Inches) 6.5 in.
    • Width (Inches) 2.85 in.
    • For Use With CCHE Connector Panels
    • Use With CCH Connector Panels or Modules
    • Country of Origin MX - Mexico
    Product Overview:
    Plug & Play™ RBC PCH Bracket for CCHE Connector Panels, Black, Rack Mount