Brother PTD600VP PC-Connectable Label Maker With Color Display And Carry Case | Graybar Store
Brother - PC-Connectable Label Maker With Color Display And Carry Case - PTD600VP
+ / - Hover over image to Zoom
Other Views

    PC-Connectable Label Maker With Color Display And Carry Case

    Manufacturer: Brother
    Manufacturer #: PTD600VP
    SKU: 25724931
    $201.51
    Checking Pricing
         
    Power Source:(6) AA Batteries, AC Power Adapter, USB Cable
    Tool Application:Barcodes, Built-In Symbols, Business Environments, Frames, Indoor/Outdoor
    Use With:24 mm W TZe Tapes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # PTD600VP
    • Power Source (6) AA Batteries, AC Power Adapter, USB Cable
    • Tool Application Barcodes, Built-In Symbols, Business Environments, Frames, Indoor/Outdoor
    • Use With 24 mm W TZe Tapes
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Brother® PC-Connectable Label Maker With Color Display And Carry Case, Tool Application: Barcodes; Built-In Symbols; Business Environments; Frames; Indoor/Outdoor, Power Source: (6) AA Batteries; AC Power Adapter; USB Cable