Bussmann (Eaton) GLN-1/32 Non Time Delay Sub Miniature 125V PC Board Fuse With Radial Leads, 1/32A, Color Code Red (End A)/Brown (End B) | Graybar Store
Bussmann (Eaton) - Non Time Delay Sub Miniature 125V PC Board Fuse With Radial Leads, 1/32A, Color Code Red (End A)/Brown (End B) - GLN-1/32
+ / - Hover over image to Zoom
Other Views

    Non Time Delay Sub Miniature 125V PC Board Fuse With Radial Leads, 1/32A, Color Code Red (End A)/Brown (End B)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GLN-1/32
    SKU: 25762786
    $16.17
    Checking Pricing
         
    Interrupt Rating:50 AIC
    Voltage Rating:125 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GLN-1/32
    • Application Protection of Sub Miniature Devices
    • Fuse Dimension 0.145 Dia. x 0.3 L in.
    • Fuse Type PC Board Fuse
    Product Overview:
    Eaton® GLN Series PC Board Fuse, Voltage Rating: 125 V AC, Interrupt Rating: 50 AIC, Fuse Dimension: 0.145 Dia x 0.3 L in