Pentair Hoffman PALM25 Lug, Tinned Copper, Flat Braid, 49.34 kcmil | Graybar Store
Pentair Hoffman - Lug, Tinned Copper, Flat Braid, 49.34 kcmil - PALM25
+ / - Hover over image to Zoom
Other Views

    Lug, Tinned Copper, Flat Braid, 49.34 kcmil

    Manufacturer: Pentair Hoffman
    Manufacturer #: PALM25
    SKU: 25812956
    $1.39
    Checking Pricing
         
    Length:0.98 in.
    Material:Copper
    Packaging:100 per Pack
    Size:0.98 L x 0.87 W x 0.04 D in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PALM25
    • Size 0.98 L x 0.87 W x 0.04 D in
    • Type PB Lug
    • Finish Tinned
    • Length 0.98 in.
    • Width 0.87 in
    • Material Copper
    • Packaging 100 per Pack
    Product Overview:
    Hoffman® PB Lug, Size: 0.98 L x 0.87 W x 0.04 D in, Copper, Tinned