Burndy PATMD6LI PATRIOT® IN-LINE® High Performance Li-Ion Battery Actuated Crimper, W and X Dies | Graybar Store
Burndy - PATRIOT® IN-LINE® High Performance Li-Ion Battery Actuated Crimper, W and X Dies - PATMD6LI
+ / - Hover over image to Zoom
Other Views

    PATRIOT® IN-LINE® High Performance Li-Ion Battery Actuated Crimper, W and X Dies

    Manufacturer: Burndy
    Manufacturer #: PATMD6LI
    SKU: 25629479
    $2,092.04
    Checking Pricing
         
    Tool Application:Overhead Full Tension Deadends, Full Tension Splices and Terminals
    Product Includes:Battery; Battery Charger
    Capacity:10 AWG to 500 kcmil (CU);14 AWG AWG to 350 kcmil (AL);14 AWG to 4/0 (ACSR)
    Overall Length (Inches):20.91
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # PATMD6LI
    • Brand PATRIOT IN-LINE
    • Capacity 10 AWG to 500 kcmil (CU);14 AWG AWG to 350 kcmil (AL);14 AWG to 4/0 (ACSR)
    • Overall Length (Inches) 20.91
    • Product Includes Battery; Battery Charger
    • Tool Application Overhead Full Tension Deadends, Full Tension Splices and Terminals
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PATRIOT® IN-LINE® Crimping Tool, Overhead Full Tension Deadends, Full Tension Splices and Terminals, Overall Length (Inches): 20.91 in, Capacity: 10 AWG (Sol)-500 kcmil (Copper); 14 AWG(Sol)-350 kcmil (Aluminium); 14 AWG(Sol)-4/0 (ACSR)
    PATRIOT® IN-LINE® crimper has interchangeable scissor action crimping and cutting jaws, 350° head rotation and uses W and X style dies.