Cooper Lighting (Eaton) LEM PathLinx Emergency Light | Graybar Store
Cooper Lighting (Eaton) - PathLinx Emergency Light - LEM
+ / - Hover over image to Zoom
Other Views

    PathLinx Emergency Light

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: LEM
    SKU: 25617935
    $44.22
    Checking Pricing
         
    Additional Features:Damp Location; Double Head
    Voltage Rating:120/277 V
    Color:White
    Battery Type:Nickel Cadmium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # LEM
    • Color White
    • Additional Features Damp Location; Double Head
    • Battery Type Nickel Cadmium
    • Lamp Type LED
    • Voltage Rating 120/277 V
    • Country of Origin 99 - Multiple
    Product Overview:
    SURE-LITES® PathLinx Emergency Light, Battery Type: Nickel Cadmium, White, Lamp Type: LED, Voltage Rating: 120/277 V