Panduit PRV8 PatchRunner™ Cable Manager, Double-Sided, Vertical, 84 H x 8 in. W | Graybar Store
Panduit - PatchRunner™ Cable Manager, Double-Sided, Vertical, 84 H x 8 in. W - PRV8
+ / - Hover over image to Zoom
Other Views

    PatchRunner™ Cable Manager, Double-Sided, Vertical, 84 H x 8 in. W

    Manufacturer: Panduit
    Manufacturer #: PRV8
    SKU: 22120406
    $712.11
    Checking Pricing
         
    Rack Units:45
    Depth (Inches):16.4 in.
    Height (Inches):84 in.
    Width (Inches):8 in.
    Color:Black
    No. of Sides:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PRV8
    • Color Black
    • Application High-Density Networking Equipment
    • Mounting Style Vertical Mount
    • Type Double-Sided
    • Rack Units 45
    • Brand PatchRunner
    • Depth (Inches) 16.4 in.
    • Height (Inches) 84 in.
    • Materials Steel
    • Width (Inches) 8 in.
    • Includes (4) PRSP7 Slack Spools
    • No. of Sides 2
    • SKU Spec Sheet
      PRV8 Specification Sheet
      PRV8 Spec Sheet
    • Country of Origin 99 - Multiple
    Product Overview:
    Cable manager is 45 RU, 84 H x 8 W x 16.4 inch D. PatchRunner™ front and rear of rack vertical cable manager is black steel with ABS fingers.