Panduit - PatchRunner™ Vertical Cable Management Doors, 82.8 H x 6.1 Inch D - PRD6
+ / - Hover over image to Zoom
Other Views

PatchRunner™ Vertical Cable Management Doors, 82.8 H x 6.1 Inch D

Manufacturer: Panduit
Manufacturer #: PRD6
SKU: 22120407
Checking Pricing
     
Rack Units:45
Depth (Inches):1.6
Height (Inches):82.8
Width (Inches):6.1
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # PRD6
  • Color Black
  • Mounting Style Vertical
  • Type Hinged Door
  • Rack Units 45
  • Depth (Inches) 1.6
  • Height (Inches) 82.8
  • Hinge Type Dual Hinged
  • Width (Inches) 6.1
Product Overview:
Door for 45 RU cable manager is 82.8 H x 6.1 W x 1.6 inch D. PatchRunner™ metal door is dual hinged.