Panduit - PatchLink™ Horizontal Cable Manager Replacement Kit - WMPFSE-KIT
+ / - Hover over image to Zoom
Other Views

PatchLink™ Horizontal Cable Manager Replacement Kit

Manufacturer: Panduit
Manufacturer #: WMPFSE-KIT
SKU: 25117071
Checking Pricing
     
Height (Inches):1.74 in
Length:19
Rack Units:1
Width (Inches):3.2 in
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # WMPFSE-KIT
  • Color Black
  • Rack Units 1
  • Height (Inches) 1.74 in
  • Length 19
  • Width (Inches) 3.2 in
Product Overview:
Black, Rack Units: 1 RU
Optional Plastic Hold-Down Ejector Clips; Optional Protection Modules For Protection Against Electrical Transients; Socket or Printed Circuit Board Installation Options