Siemon VPCA-6 VPCA Cable Manager, Vertical | Graybar Store
Siemon - VPCA Cable Manager, Vertical - VPCA-6
+ / - Hover over image to Zoom
Other Views

    VPCA Cable Manager, Vertical

    Manufacturer: Siemon
    Manufacturer #: VPCA-6
    SKU: 25691822
    $849.17
    Checking Pricing
         
    Height (Inches):84 in.
    No. of Sides:2
    Width (Inches):6 in.
    Color:Black
    Depth (Inches):12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # VPCA-6
    • Color Black
    • Application Patch Cords
    • Mounting Style Vertical Mount
    • Type Patching Channel
    • Brand VPCA
    • Depth (Inches) 12 in.
    • Height (Inches) 84 in.
    • Materials Aluminum
    • Width (Inches) 6 in.
    • Includes (6) Rear Channel Retainers, Front Cover and Mounting Hardware
    • No. of Sides 2
    Product Overview:
    VPCA vertical patching panel is 7 feet high and 12 inches wide. Black cable manager is constructed of aluminum and includes front cover, (6) rear channel retainers and mounting hardware.