Ortronics (Legrand) OR-FC01U-M FC Series Fiber Patch and Splice Cabinet, High Density, 1 RU | Graybar Store
Ortronics (Legrand) - FC Series Fiber Patch and Splice Cabinet, High Density, 1 RU - OR-FC01U-M
+ / - Hover over image to Zoom
Other Views

    FC Series Fiber Patch and Splice Cabinet, High Density, 1 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-FC01U-M
    SKU: 25370979
    $371.53
    Checking Pricing
         
    Accommodates:(96) LC Capacity Fibers
    Height (Inches):1.75 in.
    Color:Black
    Rack Units:1
    Use With:HDFP Adapter Panels; M4 Cassettes
    Lockable:Lockable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-FC01U-M
    • Color Black
    • Mounting Style Rack Mount
    • Type Rack Mount Fiber Cabinet
    • Rack Units 1
    • Accommodates (96) LC Capacity Fibers
    • Brand OptiMo
    • Enclosure Color Black
    • Height (Inches) 1.75 in.
    • Lockable Lockable
    • Use With HDFP Adapter Panels; M4 Cassettes
    Product Overview:
    OptiMo® FC Patch/Splice Panel, (96) LC Capacity Fibers, Black, Rack Units: 1