Phoenix Contact 1658118 Patch Panels RJ45 | Graybar Store
Phoenix Contact - Patch Panels RJ45 - 1658118
+ / - Hover over image to Zoom
Other Views

    Patch Panels RJ45

    Manufacturer: Phoenix Contact
    Manufacturer #: 1658118
    SKU: 25278646
    $52.64
    Checking Pricing
         
    Color:Grey
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1658118
    • Color Grey
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin CH - Switzerland
    Product Overview:
    Patch Panels, Connector Type: RJ45, Packaging: 1 Each, Grey