Ortronics (Legrand) OR-PHD66U48HM Clarity® Cat 6 High Density Patch Panel With 6-Port Modules and Lower Cable Manager | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6 High Density Patch Panel With 6-Port Modules and Lower Cable Manager - OR-PHD66U48HM
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6 High Density Patch Panel With 6-Port Modules and Lower Cable Manager

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHD66U48HM
    SKU: 22072279
    $525.24
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    Rack Units:4
    No. of Ports:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHD66U48HM
    • Color Black
    • Panel Type Loaded
    • Category Cat 6
    • Termination Style IDC
    • No. of Ports 48
    • Rack Units 4
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Patch Panel with Hinged Cable Management, Black, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 4