Ortronics (Legrand) OR-SPKSU48 TechChoice® Unloaded Patch Panel Kit | Graybar Store
Ortronics (Legrand) - TechChoice® Unloaded Patch Panel Kit - OR-SPKSU48
+ / - Hover over image to Zoom
Other Views

    TechChoice® Unloaded Patch Panel Kit

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-SPKSU48
    SKU: 25121111
    $67.92
    Checking Pricing
         
    No. of Ports:48
    Panel Type:Unloaded
    Rack Units:2
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-SPKSU48
    • Color Black
    • Panel Type Unloaded
    • Category Cat 5e
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    TechChoice® Patch Panel Kit, Black, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 2