Ortronics (Legrand) OR-PSD66U48 Clarity® Category 6 Patch Panel, Six-Port Modules | Graybar Store
Ortronics (Legrand) - Clarity® Category 6 Patch Panel, Six-Port Modules - OR-PSD66U48
+ / - Hover over image to Zoom
Other Views

    Clarity® Category 6 Patch Panel, Six-Port Modules

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PSD66U48
    SKU: 99945296
    $465.06
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    Rack Units:3
    No. of Ports:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PSD66U48
    • Color Black
    • Panel Type Loaded
    • Category Cat 6
    • Termination Style IDC
    • No. of Ports 48
    • Rack Units 3
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A; T568B
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Patch Panel, Black, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 3