Siemon HD6-16 HD® 6 UTP Patch Panel | Graybar Store
Siemon - HD® 6 UTP Patch Panel - HD6-16
+ / - Hover over image to Zoom
Other Views

    HD® 6 UTP Patch Panel

    Manufacturer: Siemon
    Manufacturer #: HD6-16
    SKU: 99423820
    $176.87
    Checking Pricing
         
    No. of Ports:16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # HD6-16
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 16
    • Mounting Cabinet Mount, Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Patch Panel, No. of Ports: 16, Mounting: Cabinet Mount; Rack Mount