Leviton 47689-QP QuickPort® Multimedia Patch Block | Graybar Store
Leviton - QuickPort® Multimedia Patch Block - 47689-QP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Multimedia Patch Block

    Manufacturer: Leviton
    Manufacturer #: 47689-QP
    SKU: 97251341
    $22.42
    Checking Pricing
         
    Color:Black
    No. of Ports:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47689-QP
    • Color Black
    • No. of Ports 12
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Patch Panel, Black, No. of Ports: 12