Siemon CT-PNL-16 CT® Patch Panel | Graybar Store
Siemon - CT® Patch Panel - CT-PNL-16
+ / - Hover over image to Zoom
Other Views

    CT® Patch Panel

    Manufacturer: Siemon
    Manufacturer #: CT-PNL-16
    SKU: 92038447
    $32.55
    Checking Pricing
         
    Color:Black
    No. of Ports:16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CT-PNL-16
    • Color Black
    • No. of Ports 16
    • Mounting Cabinet Mount, Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Patch Panel, Black, No. of Ports: 16, Mounting: Cabinet Mount; Rack Mount