Ortronics (Legrand) OR-PHD5E6U24-W Clarity® Cat 5e High Density Patch Panel With 6-Port Modules, White | Graybar Store
Ortronics (Legrand) - Clarity® Cat 5e High Density Patch Panel With 6-Port Modules, White - OR-PHD5E6U24-W
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 5e High Density Patch Panel With 6-Port Modules, White

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHD5E6U24-W
    SKU: 25833324
    $174.41
    Checking Pricing
         
    Panel Type:Loaded
    Color:White
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHD5E6U24-W
    • Color White
    • Panel Type Loaded
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color White
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Patch Panel, White, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 1