Leviton - QuickPort® Patch Panel, Angled, 2 RU - 924-49256-L48
+ / - Hover over image to Zoom
Other Views

QuickPort® Patch Panel, Angled, 2 RU

Manufacturer: Leviton
Manufacturer #: 924-49256-L48
SKU: 25806314
$195.22
Checking Pricing
     
Height (Inches):3.47 in.
Material:Steel
Orientation:Angled
Rack Units:2
Width (Inches):19 in.
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Leviton
  • Manufacturer # 924-49256-L48
  • Color Black
  • Rack Units 2
  • Height (Inches) 3.47 in.
  • Width (Inches) 19 in.
  • Material Steel
  • Orientation Angled
Product Overview:
QuickPort® 49256-L Patch Panel, Black, Steel, Vertical, Fiber and Copper Applications, Rack Units: 2