Hubbell Premise Wiring HP624 NEXTSPEED® Category 6 Patch Panel with Cable Management Bar | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Category 6 Patch Panel with Cable Management Bar - HP624
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Category 6 Patch Panel with Cable Management Bar

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HP624
    SKU: 25713664
    $201.51
    Checking Pricing
         
    Color:Black
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HP624
    • Color Black
    • Category Cat 6
    • Termination Style IDC
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEXTSPEED® Patch Panel, Black, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 1