Hubbell Premise Wiring HP5E24E NEXTSPEED® Category 5e Patch Panel without Cable Management Bar | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Category 5e Patch Panel without Cable Management Bar - HP5E24E
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Category 5e Patch Panel without Cable Management Bar

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HP5E24E
    SKU: 25713655
    $161.84
    Checking Pricing
         
    Color:Black
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HP5E24E
    • Color Black
    • Category Cat 5e
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEXTSPEED® Patch Panel, Black, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 1