Hubbell Premise Wiring HP5E12 NEXTSPEED® Category 5e Component Surface Mount Patch Panel | Graybar Store
Hubbell Premise Wiring - NEXTSPEED® Category 5e Component Surface Mount Patch Panel - HP5E12
+ / - Hover over image to Zoom
Other Views

    NEXTSPEED® Category 5e Component Surface Mount Patch Panel

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HP5E12
    SKU: 25713652
    $95.36
    Checking Pricing
         
    Color:Black
    No. of Ports:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HP5E12
    • Color Black
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 12
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEXTSPEED® Patch Panel, Black, No. of Ports: 12