Belden AX105520 HD-Style® Cat 6+ Patch Panel | Graybar Store
Belden - HD-Style® Cat 6+ Patch Panel - AX105520
+ / - Hover over image to Zoom
Other Views

    HD-Style® Cat 6+ Patch Panel

    Manufacturer: Belden
    Manufacturer #: AX105520
    SKU: 25684091
    $212.28
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX105520
    • Color Black
    • Panel Type Loaded
    • Category Cat 6
    • Termination Style IDC
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    Product Overview:
    Patch Panel, Black, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 1