Belden AX104014 KeyConnect® Cat 5e Patch Panel | Graybar Store
Belden - KeyConnect® Cat 5e Patch Panel - AX104014
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Cat 5e Patch Panel

    Manufacturer: Belden
    Manufacturer #: AX104014
    SKU: 25653051
    $254.81
    Checking Pricing
         
    Style:KeyConnect
    Color:Black
    No. of Ports:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104014
    • Color Black
    • Style KeyConnect
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 48
    • SAP Material Type ZSTD
    Product Overview:
    Patch Panel, Black, Cat 5e, Termination Style: IDC