Siemon MX-PNL-48-C MAX® UTP Empty Patch Panel, Custom | Graybar Store
Siemon - MAX® UTP Empty Patch Panel, Custom - MX-PNL-48-C
+ / - Hover over image to Zoom
Other Views

    MAX® UTP Empty Patch Panel, Custom

    Manufacturer: Siemon
    Manufacturer #: MX-PNL-48-C
    SKU: 25632368
    $57.56
    Checking Pricing
         
    Color:Black
    No. of Ports:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-PNL-48-C
    • Color Black
    • No. of Ports 48
    • Mounting Cabinet Mount, Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Patch Panel, Black, No. of Ports: 48, Mounting: Cabinet Mount; Rack Mount