Leviton E2X1F-D48 e2XHD High Density Flat Panel | Graybar Store
Leviton - e2XHD High Density Flat Panel - E2X1F-D48
+ / - Hover over image to Zoom
Other Views

    e2XHD High Density Flat Panel

    Manufacturer: Leviton
    Manufacturer #: E2X1F-D48
    SKU: 25566308
    $170.19
    Checking Pricing
         
    Color:Black
    Rack Units:1
    No. of Ports:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # E2X1F-D48
    • Color Black
    • No. of Ports 48
    • Rack Units 1
    Product Overview:
    Patch Panel, Black, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 1