Belden AX104563 KeyConnect® Empty Shielded Modular Patch Panel | Graybar Store
Belden - KeyConnect® Empty Shielded Modular Patch Panel - AX104563
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Empty Shielded Modular Patch Panel

    Manufacturer: Belden
    Manufacturer #: AX104563
    SKU: 25446197
    $59.48
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104563
    • Panel Type Unloaded
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Titanium
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Patch Panel, Titanium, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 1