Siemon DIN-PNL-04-01 DIN Rail Mount Patch Panel | Graybar Store
Siemon - DIN Rail Mount Patch Panel - DIN-PNL-04-01
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mount Patch Panel

    Manufacturer: Siemon
    Manufacturer #: DIN-PNL-04-01
    SKU: 25444904
    $32.86
    Checking Pricing
         
    Color:Black
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # DIN-PNL-04-01
    • Color Black
    • No. of Ports 4
    • Mounting DIN Rail Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Patch Panel, Black, No. of Ports: 4, Mounting: DIN Rail Mount