Phoenix Contact 2901643 Patch Panel | Graybar Store
Phoenix Contact - Patch Panel - 2901643
+ / - Hover over image to Zoom
Other Views

    Patch Panel

    Manufacturer: Phoenix Contact
    Manufacturer #: 2901643
    SKU: 25423054
    $90.40
    Checking Pricing
         
    Color:Green
    Depth:53 mm
    Packaging:10 per Pack
    Width (mm):29 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2901643
    • Color Green
    • Depth 53 mm
    • Height 90 mm
    • IEC Rating IEC 60068-2-27; IEC
    • Width (mm) 29 mm
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Patch Panel, Packaging: 10 per Pack, Green, Width (mm): 29 mm, Height: 90 mm