Tripp Lite N252-024 Patch Panel Cat 5; Cat 6 | Graybar Store
Tripp Lite - Patch Panel Cat 5; Cat 6 - N252-024
+ / - Hover over image to Zoom
Other Views

    Patch Panel Cat 5; Cat 6

    Manufacturer: Tripp Lite
    Manufacturer #: N252-024
    SKU: 25369808
    $89.29
    Checking Pricing
         
    Color:Black
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # N252-024
    • Color Black
    • No. of Ports 24
    • Rack Units 1
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Patch Panel, Black, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 1