Tripp Lite N050-012 Patch Panel Cat 5e | Graybar Store
Tripp Lite - Patch Panel Cat 5e - N050-012
+ / - Hover over image to Zoom
Other Views

    Patch Panel Cat 5e

    Manufacturer: Tripp Lite
    Manufacturer #: N050-012
    SKU: 25369801
    $42.12
    Checking Pricing
         
    Panel Type:With Jacks
    No. of Ports:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # N050-012
    • Panel Type With Jacks
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • No. of Ports 12
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Patch Panel, No. of Ports: 12, Mounting: Wall Mount