Belden AX103260 Cat 5e HD-BIX Copper Patch Panel | Graybar Store
Belden - Cat 5e HD-BIX Copper Patch Panel - AX103260
+ / - Hover over image to Zoom
Other Views

    Cat 5e HD-BIX Copper Patch Panel

    Manufacturer: Belden
    Manufacturer #: AX103260
    SKU: 25230600
    $126.15
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX103260
    • Color Black
    • Panel Type Loaded
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Patch Panel, Black, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 1