Siemon TM-PNLZ-24-01 TERA-MAX® Patch Panel | Graybar Store
Siemon - TERA-MAX® Patch Panel - TM-PNLZ-24-01
+ / - Hover over image to Zoom
Other Views

    TERA-MAX® Patch Panel

    Manufacturer: Siemon
    Manufacturer #: TM-PNLZ-24-01
    SKU: 25227774
    $64.42
    Checking Pricing
         
    Color:Black
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # TM-PNLZ-24-01
    • Color Black
    • No. of Ports 24
    • Rack Units 1
    • Mounting Cabinet Mount; Rack Mount
    • Panel Color Black
    • Country of Origin 99 - Multiple
    Product Overview:
    Patch Panel, Black, No. of Ports: 24, Mounting: Cabinet Mount; Rack Mount, Rack Units: 1