Belden AX103256 10GX® KeyConnect® Preloaded Patch Panel | Graybar Store
Belden - 10GX® KeyConnect® Preloaded Patch Panel - AX103256
+ / - Hover over image to Zoom
Other Views

    10GX® KeyConnect® Preloaded Patch Panel

    Manufacturer: Belden
    Manufacturer #: AX103256
    SKU: 25195210
    $769.99
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:2
    No. of Ports:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX103256
    • Panel Type Loaded
    • Category Cat 6a
    • Termination Style IDC
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Titanium
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Patch Panel, Titanium, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 2