Belden AX103254 10GX® KeyConnect® Preloaded Patch Panel | Graybar Store
Belden - 10GX® KeyConnect® Preloaded Patch Panel - AX103254
+ / - Hover over image to Zoom
Other Views

    10GX® KeyConnect® Preloaded Patch Panel

    Manufacturer: Belden
    Manufacturer #: AX103254
    SKU: 25195209
    $384.99
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:1
    No. of Ports:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX103254
    • Panel Type Loaded
    • Category Cat 6a
    • Termination Style IDC
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Titanium
    • Country of Origin CN - China
    Product Overview:
    Patch Panel, Titanium, No. of Ports: 24, Mounting: Rack Mount, Rack Units: 1