Belden AX103259 Cat 5e HD-110 Copper Patch Panel | Graybar Store
Belden - Cat 5e HD-110 Copper Patch Panel - AX103259
+ / - Hover over image to Zoom
Other Views

    Cat 5e HD-110 Copper Patch Panel

    Manufacturer: Belden
    Manufacturer #: AX103259
    SKU: 25195050
    $306.73
    Checking Pricing
         
    No. of Ports:48
    Panel Type:Loaded
    Rack Units:2
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX103259
    • Color Black
    • Panel Type Loaded
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Patch Panel, Black, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 2