Ortronics (Legrand) OR-PHD610U48 Clarity#174; 10G Cat 6a Patch Panel | Graybar Store
Ortronics (Legrand) - Clarity#174; 10G Cat 6a Patch Panel - OR-PHD610U48
+ / - Hover over image to Zoom
Other Views

    Clarity#174; 10G Cat 6a Patch Panel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHD610U48
    SKU: 25074749
    $845.33
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    Rack Units:1
    No. of Ports:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHD610U48
    • Color Black
    • Panel Type Loaded
    • Category Cat 6a
    • Termination Style IDC
    • No. of Ports 48
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Patch Panel, Black, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 1