Ortronics (Legrand) OR-PHD68U24 Clarity® Cat 6 Patch Panel | Graybar Store
Ortronics (Legrand) - Clarity® Cat 6 Patch Panel - OR-PHD68U24
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6 Patch Panel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PHD68U24
    SKU: 22037673
    $234.16
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    Rack Units:4
    No. of Ports:96
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PHD68U24
    • Color Black
    • Panel Type Loaded
    • Category Cat 6
    • Termination Style IDC
    • No. of Ports 96
    • Rack Units 4
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Clarity® Patch Panel, Black, No. of Ports: 96, Mounting: Rack Mount, Rack Units: 4