Leviton UAPPP-3L Plenum-Rated Cat 6A Patch Cord | Graybar Store
Leviton - Plenum-Rated Cat 6A Patch Cord - UAPPP-3L
+ / - Hover over image to Zoom
Other Views

    Plenum-Rated Cat 6A Patch Cord

    Manufacturer: Leviton
    Manufacturer #: UAPPP-3L
    SKU: 25804530
    $26.39
    Checking Pricing
         
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # UAPPP-3L
    • Connector Type RJ45 to RJ45
    • Jacket Color Red
    • Length 3 ft.
    • SAP Material Type ZSTD
    Product Overview:
    Patch Cord, Length: 3 ft, Adapter Type: RJ45 Plug, Connector Type: RJ45 to RJ45