Panduit UTP6ASD50YL Patch Cord Cat 6a | Graybar Store
Panduit - Patch Cord Cat 6a - UTP6ASD50YL
+ / - Hover over image to Zoom
Other Views

    Patch Cord Cat 6a

    Manufacturer: Panduit
    Manufacturer #: UTP6ASD50YL
    SKU: 25761076
    $36.16
    Checking Pricing
         
    Color:Yellow
    Packaging:1 Each
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6ASD50YL
    • Color Yellow
    • Category Cat 6a
    • Length 50 ft.
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin CR - Costa Rica
    Product Overview:
    UTP6ASD Patch Cord, Length: 50 ft, RJ45, Yellow, Category: Cat 6a