Panduit ISTPHCH5MTL IndustrialNet™ Cat 5e Patch Cord, 16.4 ft, Teal | Graybar Store
Panduit - IndustrialNet™ Cat 5e Patch Cord, 16.4 ft, Teal - ISTPHCH5MTL
+ / - Hover over image to Zoom
Other Views

    IndustrialNet™ Cat 5e Patch Cord, 16.4 ft, Teal

    Manufacturer: Panduit
    Manufacturer #: ISTPHCH5MTL
    SKU: 25749305
    $60.37
    Checking Pricing
         
    Packaging:1 Each
    Color:Teal
    Length:16.4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ISTPHCH5MTL
    • Color Teal
    • Length 16.4 ft.
    Product Overview:
    IndustrialNet™ Patch Cord, Length: 16.4 ft, RJ45, Teal, Category: Cat 5e, Wiring Configuration: T568A