Quiktron (Legrand) 2601-00385-006 Patch Cord Cat 5e | Graybar Store
Quiktron (Legrand) - Patch Cord Cat 5e - 2601-00385-006
+ / - Hover over image to Zoom
Other Views

    Patch Cord Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2601-00385-006
    SKU: 25722274
    $2.76
    Checking Pricing
         
    Color:Grey
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2601-00385-006
    • Color Grey
    • Length 6 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Patch Cord, Length: 6 ft, RJ45, Grey, Category: Cat 5e