C Enterprises QCR5R5WXBSML-2F Patch Cord Cat 6 | Graybar Store
C Enterprises - Patch Cord Cat 6 - QCR5R5WXBSML-2F
+ / - Hover over image to Zoom
Other Views

    Patch Cord Cat 6

    Manufacturer: C Enterprises
    Manufacturer #: QCR5R5WXBSML-2F
    SKU: 25701185
    $3.19
    Checking Pricing
         
    Color:White
    Length:2 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # QCR5R5WXBSML-2F
    • Color White
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 2 ft.
    • Country of Origin US - USA
    Product Overview:
    Patch Cord, Length: 2 ft, RJ45, White, Category: Cat 6