Panduit ISTPHCH3MTL Cat 5e Patch Cord | Graybar Store
Panduit - Cat 5e Patch Cord - ISTPHCH3MTL
+ / - Hover over image to Zoom
Other Views

    Cat 5e Patch Cord

    Manufacturer: Panduit
    Manufacturer #: ISTPHCH3MTL
    SKU: 25694153
    $52.41
    Checking Pricing
         
    Packaging:1 Each
    Color:Teal
    Length:9.84 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ISTPHCH3MTL
    • Color Teal
    • Length 9.84 ft.
    Product Overview:
    IndustrialNet™ Patch Cord, Length: 9.84 ft, RJ45, Teal, Category: Cat 5e, Wiring Configuration: T568A